Syon 1 Light Table Lamp Bright Nickel, Mink Faux Silk, E14

Order Code: ZT3309696S

£134.99 Inc VAT (20%)
£139.993.5% off


Description

Syon 1 Light Table Lamp Bright Nickel, Mink Faux Silk, E14 | Description: A simple, elegant table lamp with the added advantage of a USB port, enabling you to charge your mobile devices without the need for an additional plug socket. Finished in a bright nickel plate with a mink faux silk shade. Compatible with LED lamps. | Features: Finish: Bright Nickel Plate, Mink Faux Silk, Material: Steel, Fabric, IP Rating: IP20, Height (cm) : 51.5, Shade Diameter (cm) : 25, No. of Lights: 1, Lamp Type: E14, Lumens: 400, Switched: Toggle switch, Dimmable: Non-dimmable

See full description
Specifications for Syon 1 Light Table Lamp Bright Nickel, Mink Faux Silk, E14
  • Material
    Steel, Fabric
  • Product Type
    Table Lamp
  • Shade Diameter
    25cm
  • Switch
    Toggle
  • Lumens
    400
  • Lamp Type
    E14
  • Height
    51.5cm
  • IP Rating
    IP20
  • Dimmable
    Non-dimmable
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome