Table Lamp Black, Chrome with Brushed Black Chrome Shade

Order Code: ZT3310600S

£109.99 Inc VAT (20%)


Description

Table Lamp Black, Chrome with Brushed Black Chrome Shade | Features: Finish: Matt Black | Shade Finish: Brushed Black Chrome | Material: Mild Steel | IP Rating: IP20 | Height (cm) : 61.5 | Height Adjustable: No | Length (cm) : 30 | Width (cm) : 30 | Shade Diameter (cm) : 30 | No. of Lights: 1 | Lamp Type: E27 | Switched: Black \(in-line\) on-off switch

See full description
Specifications for Table Lamp Black, Chrome with Brushed Black Chrome Shade
  • Colour
    Chrome
    Black
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Shade Finish
    Brushed Black Chrome
  • Lamp Type
    E27
  • Height
    61.5cm
  • Material
    Mild Steel
  • Finish
    Matt Black
  • Number of Lights
    1
  • Length
    30cm
  • Height Adjustable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome