Table Lamp Black, Gold with Black Shade, Gold Inner

Order Code: ZT3312148S

£119.99 Inc VAT (20%)


Description

Table Lamp Black, Gold with Black Shade, Gold Inner | Features: Finish: Black | Shade Finish: Black Outer | Material: Mild Steel | IP Rating: IP20 | Height (cm) : 58 | Length (cm) : 38 | Width (cm) : 38 | Shade Diameter (cm) : 38 | No. of Lights: 1 | Lamp Type: E27 | Switched: Black inline Switch 0.37m from base | Wattage (max) : 60W

See full description
Specifications for Table Lamp Black, Gold with Black Shade, Gold Inner
  • Height
    58cm
  • Lamp Type
    E27
  • Material
    Mild Steel
  • Finish
    Black, Gold
  • No. of Lights
    1
  • Product Type
    Table Lamp
  • Length
    38cm
  • IP Rating
    IP20
  • Shade Finish
    Black Outer
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome