Table Lamp Smoked Mosaic Brown Suede Shade

Order Code: ZT3310305S

£149.99 Inc VAT (20%)


Description

Table Lamp Smoked Mosaic Brown Suede Shade | Features: Finish: Smoked | Shade Finish: Brown Suede Outer | Material: Mild Steel | IP Rating: IP20 | Height (cm) : 53.5 | Height Adjustable: No | Length (cm) : 30 | Width (cm) : 30 | Shade Diameter (cm) : 30 | No. of Lights: 1 | Lamp Type: E27 | Switched: Clear \(in-line\) on-off switch

See full description
Specifications for Table Lamp Smoked Mosaic Brown Suede Shade
  • Height
    53.5cm
  • Height Adjustable
    No
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Lamp Type
    E27
  • Length
    30cm
  • Material
    Mild Steel
  • Finish
    Smoked
  • No. of Lights
    1
  • Shade Finish
    Brown Suede Outer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome