Table Touch Lamp Satin Silver with Fabric Shade, E14 - 3922SS

Order Code: ZT3310920S

£53.99 Inc VAT (20%)


Description

Table Touch Lamp Satin Silver with Fabric Shade, E14 | Description: This table lamp range has a simple design which allows it to match any style room. The fittings are controlled by a touch switch, making them the ultimate convenient choice. The touch switch allows you to turn the fitting on and off with the touch of a finger from your place, eliminating the need to get up. These fittings are available in more than one shape and finish. This fitting is available with a European plug; please contact us for details. | Features: Finish: Satin Silver, IP Rating: IP20, Height (cm) : 30, No. of Lights: 1, Lamp Type: E14, Switched: Yes, Wattage (max) : 40, Weight (kg) : 0.4, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Table Touch Lamp Satin Silver with Fabric Shade, E14 - 3922SS
  • Activation
    Yes
  • Bulb Included
    No
  • Weight
    0.4kg
  • Finish
    Satin Silver
  • Height
    30cm
  • Wattage
    40
  • IP Rating
    IP20
  • Class
    2 (Double Insulated)
  • Product Type
    Table Lamp
  • Lamp Type
    E14
  • Maximum Wattage
    40W
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome