Ten 1 Light Table Globe Lamp Copper, E27

Order Code: ZT3319087S

£109.99 Inc VAT (20%)


Description

Ten 1 Light Table Globe Lamp Copper, E27 | Description: The Ten table lamp is an ideal choice for any style room. Available in more than one finish, this small fitting will match any colour scheme and fit into any space. Although small in size, the Ten fitting will provide a splash of light in all directions. Add this to the decor of the room, an you will not regret it. Complete with a separate switch, and a 1.5m cable. Class two. Available in a matching wall light. | Features: Finish: Copper, Material: Metal, IP Rating: IP20, Height (cm) : 7.5, Diameter (cm) : 9, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 15, Weight (kg) : 0.2, Class: 2 (Double Insulated) , Bulb Included: No, Energy Efficiency: A++ - B

See full description
Specifications for Ten 1 Light Table Globe Lamp Copper, E27
  • Material
    Metal
  • IP Rating
    IP20
  • Weight
    0.2kg
  • Maximum Wattage
    15
  • Number of Lights
    1
  • Height
    7.5cm
  • Energy Efficiency
    A++ - B
  • Product Type
    Table Globe Lamp
  • Finish
    Copper
  • Bulb Included
    No
  • Diameter
    9cm
  • Lamp Type
    E27 LED
  • Class
    2 (Double Insulated)