Terrazzo 1 Light Table Light White (Base Only), E27

Order Code: ZT3309777S

£55.99 Inc VAT (20%)


Description

Terrazzo 1 Light Table Light White (Base only) , E27 | Description: Transform interiors with these trendy white table lamps. Complete the designer look with one of our LED filament globe lamps. | Features: Finish: White Terrazzo, Material: Concrete, IP Rating: IP20, Height (cm) : 13, Diameter (cm) : 10, No. of Lights: 1, Lamp Type: E27, Switched: Inline switch, Dimmable: No, Wattage (max) : 40, Weight (kg) : 1.45, Class: Class 2

See full description
Specifications for Terrazzo 1 Light Table Light White (Base Only), E27
  • Activation
    Inline switch
  • Class
    Class 2
  • Product Type
    Table Lamp
  • Dimmable
    No
  • Weight
    1.45kg
  • Height
    13cm
  • Finish
    White Terrazzo
  • Lamp Type
    E27
  • Maximum Wattage
    40W
  • Number of Lights
    1
  • IP Rating
    IP20
  • Diameter
    10cm
  • Material
    Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome