Texas Lamp Table with Black Metal Legs

Order Code: ZT1391143S

£69.99 Inc VAT (20%)


Description

our solid topped lamp table is combined with a substantial hardwearing black stove painted metal underframe.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Texas Lamp Table with Black Metal Legs
  • Depth
    53.8cm
  • Material
    Pine/Metal
  • Weight
    10kg
  • Width
    53.8cm
  • Height
    47.5cm
  • MFR Part No.
    TX906
  • Maximum Weight
    3kg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Table Top Material
    Pine
  • Tools For Assembly
    Screwdriver
  • Table Top Colour
    Antique Wax
  • Leg Height
    460mm
  • People For Assembly
    1
  • Leg Width
    60mm
  • Leg Shape
    Angular
  • Approx. Assembly Time
    15mins
  • Leg Depth
    15mm
  • Leg Material Type
    Metal
  • External Colour
    Antique Waxed Pine/Black
  • Table Frame Material
    Metal
  • Leg Colour
    Black
  • Table Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome