0
1
2
3
4

Touch LED Desk Lamp (195 x 90mm Base, 170 x 47mm Head, 530mm Arm) LEDTOUCH

Order Code: ZT1542311S

£149.99 Inc VAT (20%)


Description

With an attractive and modern minimalist design, the Alba Touch LED Desk Lamp is an ideal addition to the contemporary office. With a slender 580mm articulated arm supporting a rectangular head, the shadowless LED light can be directed easily. The weighted base is equipped with a tactile area, where the light intensity can be changed with just a touch. With 4.8W LED bulbs giving out 300 lumens, the average lifetime is an incredible 25,000 hours.
Minimalist design
Weighted base houses touch-sensitive switch
Average lifetime: 25,000 hours
Adjustable arm and head
Shadowless light output
Arm: 580mm (total height 560mm)
Connectivity USB 3.0
Base: 20 x 90mm
Head: 170 x 47mm

See full description
Specifications for Touch LED Desk Lamp (195 x 90mm Base, 170 x 47mm Head, 530mm Arm) LEDTOUCH
  • MFR Part No.
    ALB01252
  • Overall Height
    615mm
  • Overall Depth
    615mm
  • Overall Width
    240mm
  • Brightness
    1200Lumens
  • Material
    Metal
  • Lamp Life
    50000hours