Tri 1 Light Table Lamp Chrome, Ivory Linen Effect, E27

Order Code: ZT3311481S

£109.99 Inc VAT (20%)


Description

Tri 1 Light Table Lamp Chrome, Ivory Linen Effect, E27 | Description: A simple yet stylish table light in a tripod design with a chrome effect finish, and teamed with an ivory linen effect shade. Compatible with LED lamps and matching items available. | Features: Finish: Ivory Linen Effect, Chrome Plate, Material: Steel, Fabric, IP Rating: IP20, Height (cm) : 60, Diameter (cm) : 35, No. of Lights: 1, Lamp Type: E27, Lumens: 400, Switched: Inline switch, Dimmable: Non-dimmable

See full description
Specifications for Tri 1 Light Table Lamp Chrome, Ivory Linen Effect, E27
  • Dimmable
    Non-dimmable
  • IP Rating
    IP20
  • Height
    60cm
  • Number of Lights
    1
  • Lumens
    400
  • Switch
    Inline
  • Product Type
    Table Lamp
  • Lamp Type
    E27
  • Diameter
    35cm
  • Material
    Steel, Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome