0
1

ULA 14.4-18 LED Portable Lamp 14.4-18V Bare Unit MPTULA14418

Order Code: ZT1737951S

£62.99 Inc VAT (20%)


Description

The Metabo ULA 14.4-18 LED Portable Lamp provides bright, uniform illumination of the working area. Compact and handy for versatile use. The lamp head can be tilted and locked in 12 positions. It has a robust, die-cast aluminium housing, making it ideal for use on construction sites. Fitted with a swivelling hook for suspending the lamp. Bare Unit, No Battery or Charger supplied. Works with all CAS (Cordless Alliance System) batteries Metabo, Mafell, Rothenberger, Collomix, Eibenstock, Eisenbl&aumltter, Haaga, Starmix, Steinel, Rokamat, Birchmeier, Edding, Fischer, Prebena, Cembre, Pressfit, J&oumlst, Trumpf, Gespia, Montipower, Scangrip, Baier and ITH. Specification Max. Luminous Flux 280 lumens Weight 0.4kg (without battery)

See full description
Specifications for ULA 14.4-18 LED Portable Lamp 14.4-18V Bare Unit MPTULA14418
  • Bulb Type
    LED
  • Voltage
    14.4-18V
  • MFR Part No.
    MPTULA14418
    600368000
  • Head Type
    Pivot
  • Output
    280Lumens