Unilux Sol LED Desk Lamp 4 Watt Black

Order Code: ZT1261237P

£33.99 Inc VAT (20%)


Description

Unilux Sol LED Desk Lamp 4 Watt Black High performance lighting with switch ON/OFF on the cable.

Integrated LED lighting with high luminous efficiency for optimum lighting quality. Its elongated head promotes wide diffusion on the work space.

The SOL lamp will adapt perfectly to office or student use.

See full description
Specifications for Unilux Sol LED Desk Lamp 4 Watt Black
  • MFR Part No.
    18873HB
  • Colour
    Black
  • Type
    Desk Lamps
  • Power
    4 Watt
  • Warranty
    2 Year Warranty
  • Arm Type
    Adjustable
  • Base Type
    Weighted Base
  • Bulb Type
    LED
  • Lamp Life
    20, 000 Hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome