VARIO PLUS LED Desk Lamp, Height 540mm, Champagne

Order Code: ZT2739783S

£359.99 Inc VAT (20%)


Description

VARIO PLUS LED desk lamp, height 540 mm, champagne. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = E (spectrum A to G) Energy consumption = 11 kWh/1000h. Bulb = LED. Power = 10.5 watt. Luminous colour = neutral white, daylight white, warm white. Colour temperature = 2700 - 6400 K. Colour reproduction index = 80. Max. brightness = 1700 lux. Luminous flux = 620 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.5 m. Service life = 40000 hrs. Colour = champagne. Feature = dimmable. Light head = tilting. Activation = touch sensor. Material = metal, ABS plastic. Overall height = 540 mm. Arm length = 170x330 mm. With a touch operated dimmer on the base of the lamp for infinitely dimmable light intensity, from warm white to daylight white. 4 different settings between 2700 - 6400 Kelvin can be selected for the colour temperature. With USB connection (5 V/1.2 A) for charging all types of mobile devices. Magnetic mobile device holder can be attached to the base when necessary. On and off switch on the lamp arm. Multifunctional and contemporary LED lamp made of ABS and metal. Light head LxW 465 x 44 mm can be rotated to the side by 130°, arm length 170 x 330 mm, max. reach 650 mm. With USB connection with 1.2 A for charging all types of mobile devices, incl. magnetic smartphone holder, which can be attached to the base when necessary. Weighted energy consumption 11 kWh/1000h. LEDs rated for 40000+ hours. Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for VARIO PLUS LED Desk Lamp, Height 540mm, Champagne
  • Product Type
    Table Lights
  • Supplied
    Assembled
  • Overall Height
    540mm
  • Colour
    Champagne
  • Power
    10.5 Watt
  • Material
    Metal, ABS Plastic
  • Colour Temperature
    2700 - 6400 K
  • Mains Voltage
    100 - 240V
  • Arm Length
    170x330mm
  • Luminous Flux
    620Lumens
  • Colour Reproduction Index
    80
  • Lamp Life
    40000hours
  • Activation
    Touch Sensor
  • Lamp Base
    Pedestal Base
  • Features
    Dimmable
  • Bulb Type
    LED
  • Luminous Colour
    Multiple
  • Brightness
    1700 Lux
  • Light Head
    Tilting
  • Energy Consumption
    11 kWh/1000h
  • Mains Cable Length (m)
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome