Vintage Tripod Table Desk Lamp Bedside Light Spot Light Copper Finish Wooden Base

Order Code: ZT3347107S

£35.99 Inc VAT (20%)


Description

Retro photography style table lamp with pine legs and copper finished shade, attractive and durableFully adjustable lamp head to give you the complete control of the light directionReinforced tripod base can be folded for space-saving storage when not in useWater and dust resistant materials (IP20 rated) for safe use and easy maintenanceOverall Dimension: 33L x 33W x 65H cm. Assembly required.

See full description
Specifications for Vintage Tripod Table Desk Lamp Bedside Light Spot Light Copper Finish Wooden Base
  • Product Type
    Table Lamp
  • Colour
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome