Westcombe Modern Classic Twin Light Table Lamp Clear Ribbed Glass Base with White Fabric Shade

Order Code: ZT3312043S

£199.99 Inc VAT (20%)


Description

Westcombe Modern Classic Twin Light Table Lamp Clear Ribbed Glass Base with White Fabric Shade | Description: Twin lit table lamp with both top and base lighting up to create a warm glow for ultimate relaxation. ⁠Modern classic style with clear ribbed glass lamp base and vintage white fabric shade. Inline on/off switch with clear flex perfect for use with E27/E14 LED lamps. | Features: Finish: Ribbed Bubble Glass & Vintage White Fabric, Material: Glass & Fabric & Steel Height (cm) : 44.50, Diameter (cm) : 35.50, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Dimmable: Non-dimmable, Switch: Inline switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.92

See full description
Specifications for Westcombe Modern Classic Twin Light Table Lamp Clear Ribbed Glass Base with White Fabric Shade
  • Maximum Wattage
    10W
  • Height
    44.5cm
  • Bulb Included
    No
  • Number of Lights
    1
  • Dimmable
    Non-dimmable
  • Diameter
    35.5cm
  • Product Type
    Table Lamp
  • Weight
    1.92kg
  • Material
    Glass & Fabric & Steel
  • Switch
    Inline switch
  • IP Rating
    IP20
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome