Winslet Table Lamp Clear Hammered Glass, Grey Velvet Shade

Order Code: ZT3309670S

£229.99 Inc VAT (20%)


Description

Winslet Table Lamp Clear Hammered Glass, Grey Velvet Shade | Description: A new colourway for the ever popular and on trend, Winslet. Clear hammered glass, paired with grey velvet shade for a luxurious contemporary take on a classic design. | Features: Finish: Clear Hammered Glass & Grey Velvet, Material: Glass & Fabric & Steel Height (cm) : 61.00, Diameter (cm) : 35.50, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Switch: Inline switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 2.05

See full description
Specifications for Winslet Table Lamp Clear Hammered Glass, Grey Velvet Shade
  • Bulb Included
    No
  • Height
    61.0cm
  • Diameter
    35.5cm
  • Number of Lights
    1
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Weight
    2.05kg
  • Maximum Wattage
    10W
  • Switch
    Inline switch
  • Product Type
    Table Lamp
  • Material
    Glass & Fabric & Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome