Wriggle 1 Light Table Lamp Matt Black, Natural Raffia

Order Code: ZT3311489S

£83.99 Inc VAT (20%)


Description

Wriggle 1 Light Table Lamp Matt Black, Natural Raffia | Description: A modern take on country luxe design, this table light is perfect for placing either side of your bedroom or as an addition to your lounge space. Featuring a wrapped natural raffia shade, that perfectly diffuses the light, with metalwork finished in matt black for that 'wrought' iron look. | Features: Finish: Matt Black, Natural Raffia, Material: Metal, Rattan, IP Rating: IP20, Height: 45.7cm, Diameter: 18cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: Non-Dimmable, Weight: 1.11kg, Wattage (max) : 7W, Switched: Inline switch

See full description
Specifications for Wriggle 1 Light Table Lamp Matt Black, Natural Raffia
  • Lamp Type
    E14
  • Product Type
    Table Lamp
  • Material
    Metal, Rattan
  • Bulb Included
    No
  • Diameter
    18cm
  • No. of Lamps
    1
  • Weight
    1.11kg
  • IP Rating
    IP20
  • Switch
    Inline
  • Maximum Wattage
    7W
  • Dimmable
    Non-Dimmable
  • Height
    45.7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome