X LED Desk Lamp Black Silver Ledx N UK

Order Code: ZT2119984S

£59.99 Inc VAT (20%)


Description

Alba X Led Desk Lamp Black Silver LEDX N UK Alba Halox halogen desk lamp with adjustable arm swivelling head second class double insulation and anti-UV protecting glass. Weighted base is equipped with a 2 brightness option switch (35/50 W) and ensures the desk lamp perfect stability. Dark grey.

Specifications for X LED Desk Lamp Black Silver Ledx N UK
  • Bulb Type
    LED
  • Base Width
    10cm
  • Width
    100mm
  • Height
    540mm
  • Depth
    160mm
  • Arm Type
    Adjustable Arm
  • Base Type
    Weighted Base
  • Type
    Desk Lamps
  • Colour
    Black
  • Power
    35/55W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome