Zelma Led 1 Light Table Lamp Chrome, Silver Chain

Order Code: ZT3311938S

£189.99 Inc VAT (20%)


Description

Zelma LED 1 Light Table Lamp Chrome, Silver Chain | Description: A beautiful table light finished in a chrome effect plate. Delicate silver effect chains hang from a LED ring of light at differing lengths for a stunning shimmering effect. | Features: Finish: Chrome Plate, Silver Chain, Material: Steel, IP Rating: IP20, Height (cm) : 40, Diameter (cm) : 22, No. of Lights: 1, Lamp Type: LED, Kelvin: 2800, Lumens: 900, Switched: Inline switch, Dimmable: Non-dimmable

See full description
Specifications for Zelma Led 1 Light Table Lamp Chrome, Silver Chain
  • Diameter
    22cm
  • Lamp Type
    LED
  • Dimmable
    Non-dimmable
  • Colour Temperature
    2800
    2800K
  • IP Rating
    IP20
  • Switch
    Inline
  • Lumens
    900
  • Material
    Steel
  • Colour
    Chrome
  • No. of Lights
    1
  • Product Type
    Table Lamp
  • Height
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome