Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Ceiling Rose 3 Pin Plug-in Cover 6A White
By Hager
Order Code:
ZT5104645S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/ceiling-rose-3-pin-plug-in-cover-6a-white/p/ZT5104645S
Add to quotation
View all Dimmers
Description
Hager CEILING ROSE 3 PIN PLUG-IN COVER 6A WHI Klik 4 PCR2000
Specifications
Specifications for Ceiling Rose 3 Pin Plug-in Cover 6A White
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome