Connection Unit Double Pole Switched Fused Neon+fo 13A White

Order Code: ZT4996267S

£8.99 Inc VAT (20%)


Description

Scolmore CONNECTION UNIT DOUBLE POLE SWITCHED FUSED NEON+FO 13A WHITE Mode CMA052

Specifications for Connection Unit Double Pole Switched Fused Neon+fo 13A White
  • Overall Width
    86mm
  • Overall Height
    86mm
  • Overall Depth
    29.5mm
  • Minimum Depth of Back Box
    25mm
  • Rated Current
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome