Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Controller LED Constant Voltage 25W 12V DC
By Aurora
Order Code:
ZT4997961S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/controller-led-constant-voltage-25w-12v-dc/p/ZT4997961S
Add to quotation
View all Dimmers
Description
Aurora CONTROLLER LED CONSTANT VOLTAGE 25W 12V DC LED Drivers (Constant Voltage) AU-LED2512CV
Specifications
Specifications for Controller LED Constant Voltage 25W 12V DC
Height
28mm
Length
145mm
Width
38mm
IP Rating
IP20
Model
Static
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome