Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Controller LED Constant Voltage 25W 24V DC
By Aurora
Order Code:
ZT5004117S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/controller-led-constant-voltage-25w-24v-dc/p/ZT5004117S
Add to quotation
View all Dimmers
Description
Aurora CONTROLLER LED CONSTANT VOLTAGE 25W 24V DC LED Drivers (Constant Voltage) AU-LED2524CV
Specifications
Specifications for Controller LED Constant Voltage 25W 24V DC
Width
38mm
Height
28mm
Length
169mm
Model
Static
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome