Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Dimmer Pack In-line Remote LED 1000W
By Zano
Order Code:
ZT5053786S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/dimmer-pack-in-line-remote-led-1000w/p/ZT5053786S
Add to quotation
View all Dimmers
Description
Zano DIMMER PK IN-LINE REMOTE LED 1000W In-Line Dimmer Range ZBARLED1000
Specifications
Specifications for Dimmer Pack In-line Remote LED 1000W
Overall Height
34mm
Overall Width
125mm
Voltage Range
230 - 230V
Mounting Method
Built-in installation
Method of Operation
Sliding knob
Overall Depth
51mm
IP Rating
IP40