Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Dimmer Pack In-line Remote LED 300W
By Zano
Order Code:
ZT5053798S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/dimmer-pack-in-line-remote-led-300w/p/ZT5053798S
Add to quotation
View all Dimmers
Description
Zano DIMMER PK IN-LINE REMOTE LED 300W In-Line Dimmer Range ZBARLED300
Specifications
Specifications for Dimmer Pack In-line Remote LED 300W
Overall Width
125mm
Mounting Method
Built-in installation
Overall Height
34mm
Voltage Range
230 - 230V
Method of Operation
Sliding knob
IP Rating
IP40
Overall Depth
51mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome