Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Dimmer Switch 1 Gang 2 Way Rotary 250VA White
By Aurora
Order Code:
ZT4990667S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/dimmer-switch-1-gang-2-way-rotary-250va-white/p/ZT4990667S
Add to quotation
View all Dimmers
Description
Aurora DIMMER SWITCH 1 GANG 2 WAY ROTARY 250VA WHITE Dimmers & Switches AU-DSP251
Specifications
Specifications for Dimmer Switch 1 Gang 2 Way Rotary 250VA White
Colour
White
Overall Height
24mm
Mounting Method
Module frame/grid
Method of Operation
Rotating button
Type of Fastening
Mounting with screw
Overall Width
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome