Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Dimmer Switch 1 Gang 2 Way White LED 1-10V
By Aurora
Order Code:
ZT4998441S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/dimmer-switch-1-gang-2-way-white-led-1-10v/p/ZT4998441S
Add to quotation
View all Dimmers
Description
Aurora DIMMER SWITCH 1 GANG 2 WAY WHITE LED 1-10V Dimmers & Switches AU-DSPLED
Specifications
Specifications for Dimmer Switch 1 Gang 2 Way White LED 1-10V
Voltage Range
1 - 10V
Overall Height
25mm
Mounting Method
Module frame/grid
Colour
White
Overall Width
89mm
Method of Operation
Rotating button
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome