Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Dimmer Switch 2 Gang 2 Way Rotary 250VA White
By Aurora
Order Code:
ZT4990756S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/dimmer-switch-2-gang-2-way-rotary-250va-white/p/ZT4990756S
Add to quotation
View all Dimmers
Description
Aurora DIMMER SWITCH 2 GANG 2 WAY ROTARY 250VA WHITE Dimmers & Switches AU-DSP252
Specifications
Specifications for Dimmer Switch 2 Gang 2 Way Rotary 250VA White
Method of Operation
Rotating button
Overall Height
25mm
Overall Width
85mm
Colour
White
Mounting Method
Module frame/grid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome