Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Driver Constant Voltage LED 16W 24V DC
By Aurora
Order Code:
ZT5023496S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/driver-constant-voltage-led-16w-24v-dc/p/ZT5023496S
Add to quotation
View all Dimmers
Description
Aurora DRIVER CONSTANT VOLTAGE LED 16W 24V DC LED Drivers (Constant Voltage) AU-LED1624CV
Specifications
Specifications for Driver Constant Voltage LED 16W 24V DC
Width
38mm
Length
156mm
Height
24mm
Model
Static
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome