Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Driver Power Repeater IP20 24V for Rgb and rgbw Products
By Collingwood Lighting
Order Code:
ZT5053586S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/driver-power-repeater-ip20-24v-for-rgb-and-rgbw-products/p/ZT5053586S
Add to quotation
View all Dimmers
Description
Collingwood Lighting DRIVER POWER REPEATER IP20 24V FOR RGB&RGBW PRODUCTS RGBW Driver PR3002
Specifications
Specifications for Driver Power Repeater IP20 24V for Rgb and rgbw Products
Width
58mm
Length
170mm
Height
285mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome