Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
K4511WHILV 2W Dimmer 40-220W/180VA & 4-70W LED Module White
By MK Electric
Order Code:
ZT1121044X
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
15-18
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/k4511whilv-2w-dimmer-40-220w-180va-and-4-70w-led-module-white/p/ZT1121044X
Add to quotation
View all Dimmers
Description
Dimmer LED Module - K4511
Tags:
#BulkDiscount
Specifications
Specifications for K4511WHILV 2W Dimmer 40-220W/180VA & 4-70W LED Module White
Number of Ways
2
MFR Part No.
K4511WHILV
Colour
White
Voltage Range
180V
Overall Length
92mm
Maximum Wattage
220W
Number of Gangs
1
Type
Dial
Overall Width
94mm
Overall Height
72mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome