Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Miniature Photocell 20mm Thread IP65 70/105LUX 230V
By Newlec
Order Code:
ZT5094598S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/miniature-photocell-20mm-thread-ip65-70-105lux-230v/p/ZT5094598S
Add to quotation
View all Dimmers
Description
Newlec MINIATURE PHOTOCELL 20MM THREAD IP65 70/105LUX 230V Lighting Control (LEDS059) NL5608
Specifications
Specifications for Miniature Photocell 20mm Thread IP65 70/105LUX 230V
IP Rating
65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome