Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Module 1 Gang 2 Way Rotary Dimmer 400VA White
By Aurora
Order Code:
ZT4990943S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/module-1-gang-2-way-rotary-dimmer-400va-white/p/ZT4990943S
Add to quotation
View all Dimmers
Description
Aurora MODULE 1 GANG 2 WAY ROTARY DIMMER 400VA WHITE Dimmers & Switches AU-DSP401
Specifications
Specifications for Module 1 Gang 2 Way Rotary Dimmer 400VA White
Mounting Method
Module frame/grid
Overall Width
85mm
Overall Height
24mm
Method of Operation
Rotating button
Type of Fastening
Mounting with screw
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome