Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Module 1 Gang F Type Satellite Euro White
By Electrium
Order Code:
ZT4976648S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/module-1-gang-f-type-satellite-euro-white/p/ZT4976648S
Add to quotation
View all Dimmers
Description
Electrium MODULE 1 GANG F TYPE SATELLITE EURO WHITE Capital/Instinct (DM) 7069
Specifications
Specifications for Module 1 Gang F Type Satellite Euro White
Overall Width
25mm
Overall Height
50mm
Number of Outlets/Connections
1
Overall Depth
21mm
Minimum Depth of Back Box
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome