Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Module Half Blank Euro White
By Electrium
Order Code:
ZT4976686S
£1.52
Inc VAT (20%)
£1.89
19.5% off
Quantity
Price
Discount
1 - 19
£1.52
0%
20 - 49
£1.46
4%
50 - 99
£1.40
8%
100 - 199
£1.34
12%
200 +
£1.28
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.52
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/module-half-blank-euro-white/p/ZT4976686S
Add to quotation
View all Dimmers
Description
Electrium MODULE HALF BLANK EURO WHITE Capital/Instinct (DM) 1892355
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Module Half Blank Euro White
Material
Plastic
Type of Fastening
Screw mounting
Colour
L
Material Qualifier
Thermoplastic
IP Rating
IP2X
Model
Single-sided
IK Rating
IK02
Surface Finish
Glossy
Applications
Memory medium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome