Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Module Soft Start Dimmer MK Grid 40-400W
By Danlers
Order Code:
ZT5098177S
Qty of 10 for
£519.90
Inc VAT (20%)
£51.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
519.90
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/module-soft-start-dimmer-mk-grid-40-400w/p/ZT5098177S
Add to quotation
View all Dimmers
Description
Danlers MODULE SOFT START DIMMER MK GRID 40-400W Soft Start Dimmers - Leading Edge DSSGDMK400W
Specifications
Specifications for Module Soft Start Dimmer MK Grid 40-400W
Method of Operation
Push button
Colour
White
Material
Plastic
Overall Height
59mm
Overall Width
24mm
Mounting Method
Module frame/grid
Overall Depth
34mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome