Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Pattress 1Gang 16mm White
By Scolmore
Order Code:
ZT4996168S
£2.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£2.01
4%
50 - 99
£1.92
8%
100 - 199
£1.84
12%
200 +
£1.76
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/pattress-1gang-16mm-white/p/ZT4996168S
Add to quotation
View all Dimmers
Description
Scolmore PATTRESS 1GANG 16MM WHITE Mode CMA080
Tags:
#BulkDiscount
Specifications
Specifications for Pattress 1Gang 16mm White
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome