Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Plug 3 Pin 6A White - 2500065564
By Hager
Order Code:
ZT5108202S
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 +
£5.88
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/plug-3-pin-6a-white-2500065564/p/ZT5108202S
Add to quotation
View all Dimmers
Description
Hager PLUG 3 PIN 6A WHI Klik 4 P22
Tags:
#BulkDiscount
Specifications
Specifications for Plug 3 Pin 6A White - 2500065564
Colour
White
Type
Plug/clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome