Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Plug 4 Pin 6A White - 2500066081
By Hager
Order Code:
ZT5103887S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.59
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/plug-4-pin-6a-white-2500066081/p/ZT5103887S
Add to quotation
View all Dimmers
Description
Hager PLUG 4 PIN 6A WHI Klik 4 P64AX
Tags:
#BulkDiscount
Specifications
Specifications for Plug 4 Pin 6A White - 2500066081
Colour
White
Type
Plug/clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome