PPDM1G1W400 Dimmer Single 1 Way 400W

Order Code: ZT1121047X

£9.99each Inc VAT (20%)
£49.95 minimum order value
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Minimum order quantity: 5.
Currently unavailable

Description

Traditional profile dimmer switch with white finish
1 gang interior switch, ideal for controlling 1 circuit
1 way switches control the same light from 1 location
2 way switches make it possible to control the same light from 2 locations
Mains or low voltage options

See full description
Specifications for PPDM1G1W400 Dimmer Single 1 Way 400W
  • MFR Part No.
    PPDM1G1W400
  • Number of Ways
    1
  • Number of Gangs
    1
  • Overall Width
    85mm
  • Type
    Dial
  • Voltage Range
    240V
  • Maximum Wattage
    400W
  • Colour
    White
  • Overall Height
    85mm
  • Overall Depth
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome