PPDM2G1W250 Dimmer Double 1 Way 250W

Order Code: ZT1121041X

£15.99each Inc VAT (20%)
£79.95 minimum order value
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%

Minimum order quantity: 5.
Currently unavailable

Description

Traditional profile dimmer switch with white finish
2 gang interior switch, ideal for controlling 2 circuits
1 way switches control the same light from 1 location
2 way switches make it possible to control the same light from 2 locations
Suitable for Interior use
Triple 2 way dimmer available

See full description
Specifications for PPDM2G1W250 Dimmer Double 1 Way 250W
  • Overall Depth
    35mm
  • Number of Ways
    1
  • Type
    Dial
  • Colour
    White
  • Number of Gangs
    2
  • Overall Height
    85mm
  • Voltage Range
    240V
  • MFR Part No.
    PPDM2G1W250
  • Maximum Wattage
    250W
  • Overall Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome