Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Socket 3 Pin Round 6A White
By Hager
Order Code:
ZT5104373S
£7.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/socket-3-pin-round-6a-white/p/ZT5104373S
Add to quotation
View all Dimmers
Description
Hager SOCKET 3 PIN ROUND 6A WHI Klik 4 S27
Specifications
Specifications for Socket 3 Pin Round 6A White
Colour
White
Type
Socket outlet element
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome