Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Socket Interior 1 Gang 1 Way Coaxial Isolatorated White
By Electrium
Order Code:
ZT4976557S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/socket-interior-1-gang-1-way-coaxial-isolatorated-white/p/ZT4976557S
Add to quotation
View all Dimmers
Description
Electrium SOCKET INTERIOR 1 GANG 1 WAY COAXIAL ISOLATED WHITE Capital Interior (IT) 2325501
Specifications
Specifications for Socket Interior 1 Gang 1 Way Coaxial Isolatorated White
Material Qualifier
E10
Mounting Method
Hot dip galvanized
Material
Brown
Colour
L
Surface Protection
E10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome