Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch 1 Gang 2 Way On/off Module 250VA White
By Aurora
Order Code:
ZT4990694S
£8.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-1-gang-2-way-on-off-module-250va-white/p/ZT4990694S
Add to quotation
View all Dimmers
Description
Aurora SWITCH 1 GANG 2 WAY ON/OFF MODULE 250VA WHITE Dimmers & Switches AU-DSP01
Tags:
#BulkDiscount
Specifications
Specifications for Switch 1 Gang 2 Way On/off Module 250VA White
Mounting Method
Trunking mounted
Colour
Black
Overall Width
26mm
Overall Height
24mm
Voltage Range
240 - 240V
Method of Operation
Rotating button
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome