Switch 2WAY Module 10A Chrome

Order Code: ZT4995790S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.225%
20 +£3.0510%


Description

Scolmore SWITCH 2WAY MODULE 10A CHROME Minigrid MD002CH

Specifications for Switch 2WAY Module 10A Chrome
  • Material Qualifier
    Stainless Steel
  • Voltage Range
    240V
  • Wiring System
    Two-way switch
  • Colour
    Chrome
  • Rated Current
    10A
  • Mounting Method
    Flush mounted
  • Method of Operation
    Rocker
  • Material
    Metal
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome