Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch 2WAY Module 10A Satin Brass
By Scolmore
Order Code:
ZT4995998S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-2way-module-10a-satin-brass/p/ZT4995998S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH 2WAY MODULE 10A SATIN BRASS Minigrid MD002SB
Tags:
#BulkDiscount
Specifications
Specifications for Switch 2WAY Module 10A Satin Brass
Wiring System
2-pole switch
Rated Current
10A
Assembly
Basic unit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome