Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch 2WAY Module 10A Satin Chrome
By Scolmore
Order Code:
ZT4995973S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-2way-module-10a-satin-chrome/p/ZT4995973S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH 2WAY MODULE 10A SATIN CHROME Minigrid MD002SC
Tags:
#BulkDiscount
Specifications
Specifications for Switch 2WAY Module 10A Satin Chrome
Rated Current
10A
Voltage Range
250V
Overall Width
25mm
Overall Height
53mm
Recess Depth
19.1mm
Overall Depth
20mm
Minimum Depth of Back Box
16mm
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome