Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch DP Resistive Module 10A Polar White
By Scolmore
Order Code:
ZT4996122S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 +
£4.31
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-dp-resistive-module-10a-polar-white/p/ZT4996122S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH DP RESISTIVE MODULE 10A POLAR WHITE Minigrid MD018PW
Tags:
#BulkDiscount
Specifications
Specifications for Switch DP Resistive Module 10A Polar White
Wiring System
2-pole switch
Colour
White
Rated Current
10A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome