Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch DP Resistive Module 10A Satin Chrome
By Scolmore
Order Code:
ZT4996331S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.57
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-dp-resistive-module-10a-satin-chrome/p/ZT4996331S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH DP RESISTIVE MODULE 10A SATIN CHROME Minigrid MD018SC
Tags:
#BulkDiscount
Specifications
Specifications for Switch DP Resistive Module 10A Satin Chrome
Voltage Range
240V
Material Qualifier
Stainless Steel
Colour
Chrome
Mounting Method
Flush mounted
Rated Current
13A
Wiring System
2-pole switch
Material
Metal
Method of Operation
Rocker
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome