Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch DP Water Heater Neon 20A White - CMA042
By Scolmore
Order Code:
ZT4996164S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-dp-water-heater-neon-20a-white-cma042/p/ZT4996164S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH DP WATER HEATER NEON 20A WHITE Mode CMA042
Specifications
Specifications for Switch DP Water Heater Neon 20A White - CMA042
Material Qualifier
Urea formaldehyde
Method of Operation
Rocker
Wiring System
2-pole switch
Rated Current
20A
Material
Plastic
Mounting Method
Flush mounted
Voltage Range
240V
Colour
White
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome